12" Blade Bracket W/ Tightening Screw - Satin Chrome - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
For use with heavy duty wall or recessed standards with 1" slots on 2" centers. For use with snap-on attachments.
PRICE
$262.50 Sold in packages of 25 / $10.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | Blade |
| Type | Blade Bracket |
| Class | Imperial Line |
| Finish | Satin Chrome |
| Line | Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | G12-SC |
| Brand | Econoco |