12" Thin Line Blade Bracket - Chrome - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
For use with recessed heavy duty .125" thick standards only . Also accepts snap-on sockets. Comparable to Garcy Corp "Bonus" Line or Capitol "B" Line brackets.
PRICE
$97.75 Sold in packages of 25 / $3.91 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | 2 Teeth Only |
| Type | Bracket |
| Class | Beacon Line |
| Finish | Chrome |
| Line | Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | SMLT/12 |
| Brand | Econoco |