Fabricate brackets, frames, pans and tanks with this Brake with 4-Way Die. Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle. Easily create repeatable bends when paired with the Press Brake Back Gauge.
Edwards® 12" Brake w/ 4 Way Die
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,209.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 11 in |
| Height | 8 in |
| Weight | 62 lbs |
Product Details
| Type | Brake |
| Country of Origin | Made in USA |
| Hydraulic Accessory Pack Included | Yes |
| Description | 12" Brake w/ 4 Way Die |
| Series | AC |
| Manufacturers Part Number | ED9-AC1035 |
| Brand | Edwards |
| Style Type | Ironworker |