Features:
- Compatible with all Edwards Ironworkers
- Easily create repeatable bends when paired with the Press Brake Back Gauge
Weights & Dimensions
| Length | 11 |
| Width | 7 in |
| Height | 7 in |
| Weight | 47 lbs |
Product Details
| Type | Brake |
| Country of Origin | Made in USA |
| Hydraulic Accessory Pack Included | Yes |
| Description | 8" Brake w/ 4 Way Die |
| Series | AC |
| Manufacturers Part Number | ED9-AC1034 |
| Brand | Edwards |
| Style Type | Ironworker |