Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306554

MPN #: C04UP03LG32

Enespro® ArcGuard® 12 cal UltraSoft Arc Flash Coat, L, Navy, C04UP03LG32

Product Description
Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 9 oz. Westex® UltraSoft®
  • 32" coat length
  • FR hook & loop front closure
  • FR knit wrists for comfortable, secure fit
  • Generous fit for ease of movement
  • Stand up collar for extra coverage
  • Available in a convenient kit
  • Made in the USA

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
SizeL
Fabric Weight9 oz.

Product Details

Arc Rating12 cal/cm²
TypeArc Flash Jacket
ColorBlue
SeriesArcGuard®
StyleArc Flash PPE
Closure TypeHook & Loop
MaterialWestex® UltraSoft®
Front ClosureHook & Loop
Description32 Long Short Coat
GenderUnisex
Package Quantity1
Manufacturers Part NumberC04UP03LG32
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462