Global Industrial
Model # :WB812220
Global Industrial 12" Cantilever Straight Arm, 2" Lip, 600 Cap. - For Best Value Series
|
Questions & Answers (0)
Product Description
The Global Industrial 12" Cantilever Arm W/ Lip is a solid steel gray arm built to support medium sized loads of lumber, pipes, and other dense materials at lengthy dimensions up 600 lbs. This cantilever arm component features sturdy structural framework that is fixed on one end to help support a larger material load. Built to connect with compatible Global Industrial Cantilever Racks. Limited 1 Year Warranty. Hardware not included. Note: This item is ONLY compatible with Global Industrial BEST VALUE SERIES Cantilever Racks. Lock pin sold separately.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 7200 lbs |
| Arm Length | 12 in |
Product Details
| Type | Arm |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 600 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 812220 |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |