Skil® PWRCORE 20 1/4" Hex Impact Driver Kit with 2.0Ah Battery & Standard Charger
|
Questions & Answers (0)
Product Description
Whether you're building a raised garden bed, installing brackets for shelving, or any number of garage projects, drive through dense woods quickly and accurately with the Skil® 20V Brushless 1/4 In. Hex Impact Driver. This cordless impact driver features a digital brushless motor that delivers up to 1,700 inch-pounds of torque and up to 3,500 IPM to drive through thick surfaces and secure larger bolts. It features two speed settings optimized for precise control or maximum power. Its 1/4-inch hex collet allows quick bit changes while the LED worklight delivers maximum visibility with both pre-light and afterglow. The impact driver kit includes the cordless 20V Impact Driver, 20V 2.0Ah Battery, 20V Charger and 2-inch PH2 bit.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 |
| Weight | 2 lbs |
| Torque | 1700 lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Impact Driver Kit |
| Anvil Type | Driver Bit |
| Style | Kit |
| Number of Batteries | 1 |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | (1) Hex Impact Driver, (1)2.0 Ah Battery, (1) 20V Charger, (1) 2 in PH2 Bit |
| Number of Chargers Included | 1 |
| Description | Impact Driver Kit |
| Manufacturers Part Number | ID6720B-10 |
| Brand | Skil |
| Speed | 0 - 3500 ft/min |