Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3232299

MPN #: IQV20-3D2WDXS

Ingersoll Rand® 20V Cordless Combo Tool Kit, 1/4" Screwdriver, 1/2" Hammer Drill, DXS Impact

Product Description
Our line of IQV20™ cordless power tools delivers the rugged durability and engineering expertise that has been our legacy for generations, purpose-built for the toughest jobs. The Ingersoll Rand® W7153 DXS® Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder. Features the patented DXS® Drive Xchange System™ that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool- without compromise. With up to 1,600 ft-lbs. of breakaway torque and a lightweight, compact design, the W7153 offers best-in-class performance that eliminates the need for adapters and extensions. A 5 yr. Limited Warranty stands behind our legendary quality, while IQV20™ batteries keep you and your tool running all day long. Ditch your adapters and experience the versatility of the industry's most compact high torque cordless impact wrench. The D5241 Hammer Drill combines the ease and versatility of a cordless tool with the power and precision of our best-in-class, professional-grade portfolio. 2 speed settings, whether you're drilling through a thin layer of plaster or a solid cement wall. The D3411 Compact Screwdriver combines all the flexibility and dexterity of cordless tools with the power, durability, and strength that our professional-grade portfolio is known for. Weighing under 3 lbs. (with battery) and 5" tip to tail length, it's designed to help you access the toughest spots.

Features:
  • This IQV20 3-Piece Cordless Combo Kit includes the W7153 DXS Impact Wrench with AK33HH 3-Piece DXS Anvil Set (contains 3/8", 1/2", and 3/4" standard-length anvils); D5241 Hammer Drill, D3411 Screwdriver, two BL2022 5.0Ah Batteries, and one BC1124 Compact Charger
  • W7153 Impact Wrench Performance: 1600ft-lb. Torque, 2450 Blows per Minute, 1900 RPM, Variable Speed Throttle, 6.1 lb (w/o Battery), 8.3"L, Brushless Motor, IPX6 certified, UL Listed, Csa Certified, Impact and chemical-resistant composite housing and patented steel reinforced frame, 360° shadowless task light with 4 dimmable settings. 5 yr. Limited Warranty
  • Never lose power from worn sockets and square drive anvils with Drive Xchange System Sockets and enjoy easier access into tight spaces with up to 3/4" shorter tool length when use with Ingersoll Rand DXS™ impact wrenches. DXS™ direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life. Maintain the torque power output by replacing your worn anvil in less than a minute
  • D5241 Hammer Drill Performance: 1/2" All-metal Keyless Chuck, 24-position Clutch, 1100 in-lb. Max Torque, 1700 RPM, 2800 BPM, 3.5 lbs., 7.8 in Length, 3-Drill settings (Drill, Driver, Hammer Drill), Dual Speed (High/Low), LED light, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty.
  • D3411 Screwdriver Performance: 1/4" Quick Change Hex Chuck, 18-position Clutch, 450 in-lb Max Torque, 1800 RPM, 3lbs. (w/ Battery), 5"L, Dual Speed, LED light, ETL, CB, CE, IPX6 rated, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty
  • IQV20 Batteries: The intelligent Battery Management System allows the battery to communicate with the tool and charger to offer triple battery protection. 4 light position Fuel Gauge. Quick charging feature in one hour or less.
  • IQV20 Battery Charger: Charge any of your IQV® 20 Series batteries on the same universal charger (20V). An LED Fuel Gauge and audible alarm will let you know when your batteries are fully charged and ready to get back to work. Can be mounted vertically or horizontally on a wall or work bench


PRICE
$1,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power SourceCordless
TypeCombo Tool Kit
IncludesW7153 DXS Impact,D5241 Hammer Drill, D3411 Screwdriver,(2)5.0AhBatteries,Charger
ColorGray/Black
SeriesIQV20
Manufacturers Part NumberIQV20-3D2WDXS
BrandIngersoll Rand