Durham Mfg.® Maintenance Cabinet, 12 Ga., 165 Yellow Bins, All-Welded, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Maintenance Cabinet, 48 x 24 x 78. Constructed of 12 Gauge Steel with 2 Fixed Shelf, 3 Adjustable shelves and 165 Yellow plastic Hook-On-Bins®. Recessed Door with Louvered Panel, Cast Iron Pad-lockable Handle (Padlock not included). 6" legs make it easily fork liftable. The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments. Cabinet is all-welded and arrives fully assembled.
PRICE
$3,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 572.3 lbs |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 750 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Pad Lockable Cast Iron |
| Number of Bins | 165 |
| Style | Doors: Bins; Interior: Shelves, Bins |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | HDJC244878-165-4S95 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |