Perfect Products 12" Nylon Brush Replacement, Distribulator Assembly 4 Bristle Laser Balanced
Write a Review
|
Questions & Answers (0)
Product Description
The Distribulator is the 4 bristle laser balanced aluminum brush roll which is needed to operate the vacuum cleaner. This rotates and is propelled by the belt from the motor to aid in the suction of the vacuum to pickup the particles off the floor.
PRICE
$67.95
1
1
Available on or around 09/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 12 in |
| Weight | 0.4 lbs |
Product Details
| Type | Laser Balanced Brush |
| Material | Aluminum/Nylon |
| Package Quantity | 1 |
| Description | Nylon Brush Replacement for 641287 |
| Color | Silver |
| Manufacturers Part Number | 38 |
| For Use With | Perfect |
| Brand | Perfect Products |