- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
- Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
- 6-pc. 1/2 in. drive shallow 6-pt sockets: 33, 34, 35, 36, 37, 38 mm
- 6-pc. 1/2 in. drive deep 6-pt sockets: 33, 34, 35, 36, 37, 38 mm
- Open top drawer and rack
- Two-Layer Foam
Tekton 1/2'' Drive Shallow & Deep 6 Point Socket Set with Drawer & Rack, 12 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 33 - 38 mm |
| Drive Size | 1/2 in |
Product Details
| Type | Socket Set |
| Measuring System | Metric(MM) |
| Number of Pieces | 12 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD92704 |
| Brand | Tekton |