RollerLite 12" Frame For 4" Mini Roller, 24/Case - 4RL-12
Write a Review
|
Questions & Answers (0)
Product Description
12" wire frame for a 4" mini roller
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1 in |
| Height | 12 in |
| Weight | 0.2 lbs |
| Size | 12" |
Product Details
| Handle Material | Metal |
| Color | Blue |
| For Use With | 4" Mini Roller |
| Size Type | 1/Pack |
| Package Quantity | 24 |
| Description | Roller Frame |
| Manufacturers Part Number | 4RL-12 |
| Brand | RollerLite |