RollerLite 9" Frame for a 4" Mini Roller, 24/Case - 4RL-09
|
Questions & Answers (0)
Product Description
9" Single-wire frame designed for use with 4" mini paint roller covers.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1 in |
| Height | 9 in |
| Weight | 0.2 lbs |
| Size | 9" |
Product Details
| Type | 9" Frame for a 4" Mini Roller |
| Package Quantity | 24 |
| Description | Roller Frame |
| Color | Blue |
| Manufacturers Part Number | 4RL-09 |
| Brand | RollerLite |