RollerLite 6" x 3/8" Dralon® Woven Mini Roller w/ 14" Frame, 12/Case - 614-WV038
Write a Review
|
Questions & Answers (0)
Product Description
6" Dralon® woven fabric roller cover with a 3/4" nap and a 14" single wire frame. Designed for semi-smooth surfaces and use with all paints, coatings, epoxies, and urethanes. Best for use with flat and eggshell paint sheens.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 15 in |
| Weight | 0.4 lbs |
| Nap | 3/8" |
| Size | 6 in |
Product Details
| Handle Material | Metal |
| Type | Semi-Smooth |
| Color | Blue |
| Frame | 1 |
| Number of Rollers | 2 |
| For Use With | Flat, Eggshell Paint Sheens |
| Description | Mini Roller Cover/Frame Combo |
| Package Quantity | 12 |
| Manufacturers Part Number | 614-WV038 |
| Brand | RollerLite |
| Bristle Material | Dralon |