Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Justrite 12 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 18"H, Yellow
Expand storage and safely segregate liquids.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.
Expand storage and safely segregate liquids.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.
PRICE
$1,175.04
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 131 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Self Close |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Stackable |
| Capacity | 12 gal |
| Number of Doors | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 891320 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | NFPA 30, NFPA 1, FM |