Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB603219

MPN #: 890500

Justrite Aerosol Can Flammable Safety Cabinet, 24 Can Capacity

Product Description
Justrite® Aerosol Can Safety Cabinet
This aerosol can safety cabinet meets or exceeds the NFPA code 30 and OSHA standards. Double-walled, 18 gauge all-welded steel design allows 1-1/2" insulating air space. Cabinet features 24-gauge galvanized steel roll-out shelves with "easy-glide" plastic rollers and stop guard protection. Shelves have twelve 2-3/4" dia. openings, accepting cans up to 10" tall, and are removable for easy cleaning. Capacity of 24 aerosol cans total. Manual close doors. Sure-Grip® EX recessed padlockable handle includes locking mechanism and 2 keys. Reflective trilingual warning label. Yellow powder coat finish. 10 Year Limited Warranty.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,571.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth18 in
Height23 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Shelf Type2 Steel Roll-Out Drawers
Shelf Capacity350 lbs
Number of Adjustable Shelves0
ColorYellow
Door TypeManual Close
StyleCountertop
Capacity24 Aerosol Cans
Number of Doors1
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number890500
Number of Fixed Shelves2
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsNFPA 30, OSHA