Global Industrial
Model # :WB670480RD
Global Industrial Adjustable Plastic Truck Seal, 12"L, Red - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. This seal is available in a variety of length options: 9, 12, 15 and 18". Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers. Usable length is 9".
PRICE
$389.50 Sold in packages of 10 / $38.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/7 in |
| Rated Breaking Strength | 50-55 lbs. |
Product Details
| Type | Truck Seal |
| Sequential Numbering | Yes |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Color | Red |
| Manufacturers Part Number | 670480RD |
| Brand | Global Industrial |