- A heavy duty steel hook stake with a baked on Bright White enamel finish.
- 12" long with a 5/8" diamter shank.
- An all purpose stake with a million uses.
- Made in USA!
12" Hook Stake, Bright White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12" ft |
| Width | 5/8 |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Hook Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 62512BWH |
| Brand | Monk Industries |