- A smaller version of our large hook type stakes with a baked on Safety Orange enamel finish.
- 10" long with a 5/16" diameter shank.
- Great for staking down tarps and a million other uses.
- Made in USA!
10" Mini Tarp Hook Stake, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.98
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10" ft |
| Width | 5-16 |
| Diameter | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Tarp Hook Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 31210BOR |
| Brand | Monk Industries |