Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771581

MPN #: AMD 12

Aluminum Flanged Motorized Damper 12" - AMD 12

Product Description
Heavy duty motorized volume control dampers. The 1-1/2" flanged frame has welded corners for added strength. The 6" wide blades are center-pivoted for a full 90 degree rotation with parallel blade action. The stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in either a vertical or horizontal position; typically walls or curbs. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with end switches.

MADE IN THE USA
PRICE
$309.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth9 in
Height12 in
Weight10 lbs
Max Velocity3500 ft/min
Rough Opening13 x 13 in
Max Pressure In W.G.4 in
Free Area0.84 ft³
Diameter12 in

Product Details

Number of Panels1
TypeMotorized
For Use With12" Exhaust or Supply Fans
Mounting LocationVertical or Horizontal
MaterialAluminum
Manufacturers Part NumberAMD 12
BrandAir Conditioning Products

Warranty

Warranty1 yr