Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB1249578

MPN #: ACL-F-12x12

Combination Louver / Damper with Flange 12"W x 12"H - ACL-F-12x12

Product Description
Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA
PRICE
$365.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth4 in
Height14-1/2 in
Inside Width11-1/2 in
Inside Height11-1/2 in
Weight12 lbs
Nominal Size12 x 12 in
Max Velocity1118 FPM - Water Penetration ft/min
Rough Opening12W x 12H in
Free Area0.24 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
FinishMill Finish
MaterialAluminum
BrandAir Conditioning Products

Warranty

Warranty1 yr