Vollrath® 1 Piece Utility Tong - Black
This 12" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
Vollrath® 12" 1 Piece Utility Tong - Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.00 Sold in packages of 12 / $18.75 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Material | Stainless Steel and Plastic |
| Package Quantity | 12 |
| Description | One Piece Tongs |
| Color | Black |
| Manufacturers Part Number | 4781220 |
| Brand | Vollrath |