Low Velocity Exhaust Shutter 12" - 502-STD-12
Write a Review
|
Questions & Answers (0)
Product Description
The Model 502 is an economy rear flanged vertical mount automatic exhaust shutter. It is designed to allow horizontal airflow in one direction and to prevent reverse airflow while providing protection from environmental elements when the airflow stops. The blades open with airflow and close by gravity when the fan shuts down. Ideal for direct-drive or belt-driven exhaust fans. Do not use with vane axial or tube axial fans.
MADE IN THE USA
MADE IN THE USA
PRICE
$50.95
3
3
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 2-1/4 in |
| Height | 15 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Max Velocity (per Minute) | 2,000 ft/min |
| Rough Opening | 12-1/2 x 12-1/2 in |
| Max Pressure In W.G. | 1 in |
Product Details
| Type | Gravity Shutters |
| Mounting Position | Vertical |
| Flange Style | Rear Flange |
| Material | Aluminum/Galvanized Steel |
| Manufacturers Part Number | 502-STD-12 |
| Brand | Air Conditioning Products |