Vollrath® 12" Pom Tong With Kool-Touch® - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now with Agion® - nature's antimicrobial built in. Heavy 20 gauge stainless steel. Cool, comfortable grip. Insulated coating permanently bonded to tong, it will not slip or peel off. Handles are heat resistant up to 180°F (82°C). Complements most decors. Dishwasher safe. Black finish. Sold in package quantity of 12. Priced each.
PRICE
$192.00 Sold in packages of 12 / $16.00 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Material | Stainless Steel with Plastic Handle |
| Package Quantity | 12 |
| Description | Kool-Touch® |
| Color | Black |
| Manufacturers Part Number | 47322 |
| Brand | Vollrath |