Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078658

MPN #: RTAB8CGR

Crescent® 8" Z2 Auto-Bite™ Tongue & Groove Pliers with Dual Material Handle

Product Description
The Crescent Z2 Auto-Bite™ line of one handed adjust tongue and groove pliers is Crescent's most innovative range of professional grooved joint pliers. The patented Auto-Bite™ lever enables true one-handed jaw adjustment, simply squeeze the handles and the jaw automatically adjust to a precise grip. They are forged from alloy steel and precision machined for long life and durability. The Z2 Auto-Bite™ pliers offer unique features such as slim jaws that enable 40% greater access and grip zone handles for a non-marring grip. This product has a limited lifetime warranty.

Features:
  • Patented Auto-Bite™ lever enables one-handed jaw adjustment
  • Thumb adjust Auto-Bite™ knob to engage or disengage Auto-Bite™ lever
  • With the Auto-Bite™ lever engaged, simply squeeze the handles and the jaw automatically adjust to a precise grip
  • Slim jaws provide 40% greater access
  • Aggressive tooth design increases torque transfer
  • Grip Zone™ handles for non-marring grip
  • V- jaws and self-locking adjustment
  • Ergonomic handles with tether point increase overall comfort and safety


PRICE
$22.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Jaw Width1 in
Jaw Length1 in
Jaw Thickness1/4 in

Product Details

Handle MaterialDual Material
Wire CutterNo
Jaw ShapeV-Jaw
Handle TypeComfort Grip
StyleV-Jaw
MaterialAlloy Steel
DescriptionTongue & Groove Pilers
Handle Color FamilyMulti-colored
Manufacturers Part NumberRTAB8CGR
Handle StyleStraight
BrandCrescent