The Beta 1048BM Groove Joint Pliers are engineered for professionals who need strong, adaptable gripping performance across a wide range of tasks. Featuring a durable boxed joint design and a smooth 9‑position adjustment mechanism, these pliers quickly adapt to multiple fastener and pipe sizes with precision and stability. The jaws offer a generous 48mm (1.9 in) maximum opening and a 1.54 in jaw length for secure, slip‑resistant gripping on round, hex, and irregular surfaces. Bi‑material ergonomic handles provide a comfortable, non‑slip grip that reduces fatigue during extended use, while ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design provides a strong grip, even when on a 35° angle Slim ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design provides a strong grip, even when on a 35° angle Slim ...
Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - The pliers have between 9 and 22 adjustment positions, a maximum flat jaw capacity of 1.3 - 4.0 ...
Features: Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance Serrated jaws for maximum gripping power Polished heads resist rust and corrosion, extending the tool life