TPI 12" Industrial Floor Fan, 900 CFM, 1-1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Permanently lubricated 3-Speed, 120V sleeve bearing motor. Includes 10'L SJT type 3-conductor power cord. Double locking chrome plated steel hub/spider. Steel spider hub features a welded handle that acts as cord wrap. Includes 3 Aluminum blades. Fan head allows 360 degree tilt for airflow adjustments. Meets OSHA requirements. This product has limited warranty of 1 year.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 9-1/2 in |
| Height | 15-1/4 in |
| Weight | 13 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Free Standing |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | F12TE |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| Type | Floor Fan |
| CFM | 700/800/900 CFM |
| Horsepower | 1/12 HP |
| Color | Gray |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Description | Industrial Floor Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |