- High Velocity 3-Speed Settings
- Adjustable 180 Degree Vertical Tilt for Maximum Air Flow
- Air Volume: 2500 m3/h
- Durable Metal Construction
- Quiet and Efficient Motor
- Stable, Rubber Feet to Minimize Vibrations
- Easy Carry Handle to Move from Room to Room
- Protective Safety Grill
- Versatile for Home or Job Site
- ETL Listed
Proaira 14" High Velocity Cradle Floor Fan, 3 Speed, 712 CFM, 72.5W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 18-1/8 in |
| Height | 8-1/4 in |
| Weight | 7 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 14 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Mounting Location | Floor-Standing |
| Wattage | 72.5 W |
| Material | Metal |
| Manufacturers Part Number | CFHV14B |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
| Type | High Velocity Fan |
| CFM | 1470/2500 CFM |
| Horsepower | 1/8 HP |
| Color | Black |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | Parallel |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |