Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jan Fan

Model # :WBB3126444

MPN #: JF-12F-S

Jan Fan® 12" Industrial Workstation Fan, 3 Speed, Silver

Product Description

Features:
  • 12" Blade
  • Specifications at high speed: 2375 CFM, 44dB
  • Motor is 3-speed, high efficiency (50 watts), totally enclosed, permanently lubricated
  • 10' long 3-conductor power cord
  • Easy cleaning, powder coated steel, quick release guards
  • The model JF-12F-S comes as a floor or tabletop mount fan. Also included in every carton is a wall or workstation bracket when overhead mounting is desired
  • 2-Year Warranty


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width16 in
Height16 in
Fan Diameter12 in

Product Details

CFM2375 CFM
Voltage115 V
ColorSilver
Number of Speeds3
Indoor/OutdoorIndoor
Motor TypeTotally Enclosed
BrandJan Fan

Compliance & Certifications

CertificationsOSHA, UL Probe