Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604141

Global Industrial™ 8' Mobile Industrial Cooling Barrel Fan, 65,000 CFM, 120V

Product Description
✓ Variable-speed 13/16 HP Totally Enclosed ECM motor
✓ Moves 65,000 CFM of air at 230 rpm
✓ Steel frame with large swivel casters

Designed to move large amounts of air, the Global Industrial™ 8' Mobile Industrial Cooling Barrel Fan provides fresh air on loading docks, in warehouses, auto shops, fitness centers, and other indoor spaces. It has an efficient variable-speed HP Totally Enclosed ECM 13/16 HP motor with six aluminum fan blades that delivers up to 65,000 CFM of fresh air and covers about 4500 sq. ft. To make moving and handling easier, the chassis has two sets of easy-grip handles to push & steer and dual hand wheels for simple tilt adjustment. It comes mounted on a tubular steel frame with large locking swivel casters that allow smooth and easy mobility on most floor surfaces. cULus listed. Limited 1-Year Warranty.

  • Up to 30° tilt angle in each direction for precise placement
  • Blue & black corrosion-resistant powder coat finish
  • Steel fan blade wire guards for safety
  • 25'L 3-prong power cord helps avoid the use of extension cords
  • Overload protected prevents damage to motor
  • Some assembly required
  • PRICE
    $7,445.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width97-5/8 in
    Depth34-3/8 in
    Height99-5/8 in
    Weight507 lbs
    Cord Length25 ft
    Fan Diameter96 in

    Product Details

    Assembly RequiredYes
    Number of SpeedsVariable
    Fan TypeIndustrial
    Number of Blades6
    Motor TypeTotally Enclosed ECM
    Mounting LocationFree Standing
    Wattage580 W
    Blade TypeAluminum Alloy
    Manufacturers Part Number604141
    Indoor/OutdoorIndoor
    BrandGlobal Industrial
    RPM230 rpm
    TypeLarge Diameter Cooling Fan
    CFM65000 CFM
    Horsepower13/16 HP
    ColorBlack/Blue
    Amperage7 A
    Hertz60 Hz
    RPM High230 rpm
    Voltage120 V
    Oscillating/Non OscillatingNon Oscillating

    Warranty

    Warranty1 yr