Peerless™ #12 Jack Chain
Single Jack Chain is the lightest and smallest of regular commercial chain formed from wire. It is used in applications where high strength is not required. IT IS NOT TO BE USED FOR OVERHEAD LIFTING. Material: Low carbon steel
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
Peerless™ 7501232 #12 Jack Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$48.00 Sold in packages of 100 / $0.48 ea
was $80.00Save $32.00 (40%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 29 lbs |
| Trade Size | #12 in |
| Material Diameter - Chain Size | 7/64" |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Package Quantity | 100' |
| Description | Jack Chain |
| Manufacturers Part Number | 7501232 |
| Grade | Grade 43 |
| Brand | Peerless |