Peerless™ 6045032 5/0 Straight Link Coil Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Straight link coil chain is a welded chain easily identified by its link design. The link is long and relatively narrow in proportion. It an excellent choice for tailgates, trailer safety chain and barrier chain. IT IS NOT TO BE USED FOR OVERHEAD LIFTING.
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
Priced per foot. Pkg Qty 100 reflects a single 100 foot chain.
PRICE
$354.00 Sold in packages of 100 / $3.54 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 15-32 in |
| Weight Capacity | 880 lbs |
| Trade Size | 5/0 in |
| Material Diameter - Chain Size | 1/4" |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | United States |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Description | Straight Link Coil Chain |
| Package Quantity | 100' |
| Manufacturers Part Number | 6045032 |
| Grade | Grade 43 |
| Brand | Peerless |