Peerless™ 5510424 3/8" Grade 100 Chain - 250 Feet/Drum - Black - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Peerless™ 3/8" Grade 100 Chain
Peerless-ACCO alloy chain is rugged, versatile, high-strength, low-weight chain manufactured from special analysis alloy steel. It is quenched and tempered before proof testing and the ultimate tensile strength is over twice that of ordinary steel chain. Tensile strength following heat treatment meets or exceeds all existing OSHA, Government, NACM and ASTM specification requirements.
Peerless-ACCO alloy chain is rugged, versatile, high-strength, low-weight chain manufactured from special analysis alloy steel. It is quenched and tempered before proof testing and the ultimate tensile strength is over twice that of ordinary steel chain. Tensile strength following heat treatment meets or exceeds all existing OSHA, Government, NACM and ASTM specification requirements.
PRICE
$1,775.00 Sold in packages of 250 / $7.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/32 in |
| Width | 9/16 in |
| Weight Capacity | 8800 lbs |
| Material Diameter - Chain Size | 3/8" (10mm) |
Product Details
| Body Material | Alloy Steel |
| Color | Black |
| Country of Origin | United States |
| Material | Alloy Steel |
| Construction Type | Chains |
| Description | Half Drum |
| Package Quantity | 250' |
| Manufacturers Part Number | 5510424 |
| Grade | Grade 100 |
| Brand | Peerless |