Peerless™ 6800031 3/16 Hp Pc - 4 Foot Overall Assembly - 100/Drum - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Trailer Safety chains, properly applied to the towing vehicle, provide two crossed chains. The chains will keep the trailer attached if the hitch fails or comes uncoupled. Use of chains is covered under SAE standard J684.
PRICE
$1,100.00 Sold in packages of 100 / $11.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Material Diameter - Chain Size | 3/16" x 48" |
Product Details
| Country of Origin | China |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Chains |
| Package Quantity | 100 |
| Description | Trailer Safety Chain |
| Color | Silver |
| Manufacturers Part Number | 6800031 |
| Grade | Grade 43 |
| Brand | Peerless |