TPI 12" Low Velocity Workstation Fan, 800 CFM, 1/12 HP
Write a Review
|
Questions & Answers (0)
Product Description
Workstation fan can be easily mounted to walls, ceiling or counter tops. 12" diameter all metal fan has a gray powder coat finish. Direct wire electrical connection. Toggle switch operation with 2-speed fan control. Fan head tilts 90 degrees both horizontally and vertically. Powered by a 1/12HP motor that provides 800/ 600 CFM. Meets OSHA standards. Meets NAVY spec MIL-DTL-68G. Horsepower rating based upon maximum speed/load. This product has Limited Warranty of 1 Year
PRICE
$385.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Motor Type | Open Ventilated |
| Mounting Location | Wall |
| Wattage | 72 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Metal |
| Manufacturers Part Number | N12 |
| Indoor/Outdoor | Indoor |
| Sound Level | 54 |
| Brand | TPI |
| RPM | 600 rpm |
| Type | Workstation Fan |
| CFM | 600/800 CFM |
| Horsepower | 1/12 HP |
| Color | Gray |
| Amperage | 0.6 A |
| Hertz | 60 Hz |
| RPM High | 600 rpm |
| Voltage | 120 V |
| Description | Workstation Fan - Navy Style |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Navy Spec MIL-F-68F |