Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3214355

MPN #: F-VEL1-1202

Big Ass Fans® Velocity™ Trailer Fan, 2098 CFM, 240V

Product Description
With over 2,000 CFM of high-velocity airflow, Velocity™ recirculates the air inside a standard semi-truck trailer every two minutes-completely refreshing a 53-foot trailer up to 30 times per hour. Hot, suffocating conditions don't stand a chance as fresh, cooler air takes over, allowing your team to work harder, smarter, and longer without the burnout.

Features:
  • Airflow reaches 30% farther than other dock fans
  • Durable, low-profile design with structural steel construction, 6-gauge reinforcement plates, and OSHA-compliant fan guards
  • Quiet operation
  • Secure 4-bolt installation with isolated swivel system
  • Industry-leading 5-year warranty
Dominate The Dock™: Keep your frontline cool, safe, and efficient, while operations run smoother than ever. Using Velocity™ in combination with HVLS fans and evap coolers can create a complete dock cooling system-keeping heat out of trailers, off the dock floor, and out of your way.

Smart Design, Steady Airflow: Engineered for stable, worry-free operation, Velocity's™ swivel-mounted design isolates fan rotation away from the wall mount, ensuring no sagging or pulling off the wall. Enjoy targeted airflow without interfering with forklifts, conveyor belts, or foot traffic-making Velocity™ the ultimate asset in dock safety, comfort, and productivity.

PRICE
$2,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-5/8 in
Depth42-3/16 in
Height34-1/8 in
Weight135 lbs
Cord Length18 ft
Fan Diameter20 in

Product Details

Number of SpeedsVariable
Fan TypeIndustrial
Mounting LocationWall
Wattage622 W
Phase1
Manufacturers Part NumberF-VEL1-1202
Indoor/OutdoorIndoor
Sound Level64.9
BrandBig Ass Fans
RPM956 rpm
TypeTrailer Fan
CFM2098 CFM
Horsepower2/3 HP
ColorYellow/Black
Amperage5.7 A
Drive TypeDirect Drive
Hertz50/60 Hz
Voltage240 V
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty5 yr