O-Cedar Commercial MaxiPlus® Window Scraper, Black/Silver, 4-2/7" - 96551 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for scraping soil off windows and floors. Equipped with a 4'' double-sided carbon steel blade; razor edge for scraping tape and paint; blunt edge for stucco, cement, etc. Ergonomic handle eliminates discomfort during use. Equipped with a durable plastic sheath; eliminates potential safety hazard when not in use. Hanger hole for easy storage. Long handle provides extra power for scraping heavy duty soil.
PRICE
$102.00 Sold in packages of 6 / $17.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4-2/7 in |
| Depth | 2 in |
| Height | 12 in |
| Weight | 0.5 lbs |
| Blade Width | 4 in |
| Cleaning Width | 4-2/7 in |
Product Details
| Type | Window Scraper |
| Color | Black |
| Style | Scraper |
| Material | Plastic/Carbon Steel |
| Description | MaxiPlus® Window Scraper |
| Package Quantity | 6 Scrapers |
| Manufacturers Part Number | 96551 |
| Brand | O-Cedar Commercial |