- Scrapers for use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc.
- Four interchangeable carbide blades for precision work are available for different surface applications
- 625 Scraper comes with convenient plastic holder
- The heavy-duty scraper head for models 650 and 665 is designed for wide material removal when extra strength is required
- Scraper 665 comes with large plastic knob for two-handed operation for heavy-duty use
- Blades stays sharp up to 50 times longer than conventional steel blades
Bahco® 12" Paint Scraper with 2" Blade, Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 2 in |
| Height | 12 in |
Product Details
| Material | Steel/Polymer |
| Description | Paint Scraper |
| Color | Multi-colored |
| Manufacturers Part Number | BAH650 |
| Brand | Bahco |