- A hardened steel stake for frozen ground or hard soil with a baked on Red finish.
- 12" long with a 5/8" diamter shank.
- Made from alloy steel and then heat treated to harden.
- Made in USA!
12" Military Steel Tent Stake
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12" ft |
| Width | 5/8 |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Military Steel Tent Stake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 8340-00-823-7451 |
| Brand | Monk Industries |