C-Line Products 12-Pocket Bound Sheet Protector Presentation Book, Black,12 Books/Set
Write a Review
|
Questions & Answers (0)
Product Description
Protect important documents, while creating a presentation book in minutes. Using the presentation book can help reduce time spent on creating a professional-looking hand-out. Instead, present your report, project or artwork in style with this presentation book. Features twelve bound-in clear top-loading polypropylene sheet protectors that lie flat while the book is open. Storage pocket on inside front cover holds extra materials. Clear-view spine insert is reversible for instant customization or visit the C-Line Products Template Gallery to create your own spine insert. Holds up to 24 pages. Acid-free, archival quality. Black. 12 per set.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/6 in |
| Width | 9-3/4 in |
| Height | 11-3/8 in |
| Weight | 0.4 lbs |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Color | Black |
| Accessory Type | Sheet Protector |
| Material | Polypropylene |
| Package Quantity | 12/PK |
| Description | 12-Pocket Bound Sheet Protector Presentation Book |
| Manufacturers Part Number | 33120 |
| Brand | C-Line Products |