Boorum & Pease® Account Book, Record Ruled, 8-5/8" x 14-1/8", Black Cover, 300 Pages/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Record book offers a black cover, red fabrihide spine and corners. Each page is made of premium, white bond paper. Paper is acid-free and section thread sewn. Red and blue rulings are waterproof and permanent. Record book offers 41 lines per page, a table of contents page and marker ribbon.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Height | 14-1/8 in |
Product Details
| Sheets | 300 |
| Type | Ledger |
| Color | Black |
| Binding Type | Sewn |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Ruling | Record |
| Pads | 1 |
| Description | Account Book |
| Package Quantity | 300 Pages/Pad |
| Brand | Esselte |