Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224383

MPN #: 62038

C-Line Products® Standard Weight Top Loading Sheet Protectors, Non-Glare, 11" x 8-1/2", 50/Pack

Product Description
C-Line's® sheet protectors are designed to protect your documents day after day, no matter how often they're handled. Sheet protectors offer an invaluable way to store hard copies of documents, reports and other important paperwork. Use sheet protectors in conjunction with three-ring binders to store, protect and conveniently organize your documents for easy reference when needed.

Features:
  • Standard Weight Polypropylene Material - Provides durable storage for your documents and reference materials. Reinforced binding edge prevents tears, even with heavy use. Polypropylene material provides acid-free protection with no photocopy transfer
  • Acid-free - Ever have a document stick to a sheet protector or binder? That won't happen with poly material; the threat of photocopy transfer from the document to the sheet protector will be eliminated. This allows for your documents to be better preserved over time
  • Durable reinforcement strip - To ensure that the documents remain in the three-ring binder, C-Line®features a reinforcement strip along the side of the sheet protector that attaches to the binder. This extra layer of material provides additional protection and security for the document
  • Letter Size Document Storage - These sheet protectors are made to store and protect 8-1/2 x 11 documents in standard 3-ring binders. Although they can be used to store smaller size pages, they are ideal for letter-size documents
  • Top Loading Design - Provides great protection and ease of use. These sheet protectors are closed on three sides and the paper is inserted from the top. They feature a sealed binding edge that is punched for binders so there is no need to punch holes in your documents. The top loading style allows a document to be added or removed from a sheet protector without having to remove the holder from the binder
  • Non-glare Finish - Non-glare sheet protectors are designed to eliminate glare. In order to make a true non-glare sheet protector C-Line®uses special resins combined with an embossing pattern to absorb reflected light and eliminate glare. These sheet protectors are great for harsh lighting conditions. Many people prefer these because they hide fingerprints
  • Three-hole Punched - Sheet protectors are three-hole punched to fit in standard three-ring binders.
  • No sheet punching is necessary thereby keeping your documents in their original condition


PRICE
$7.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSheet Protectors
MaterialPolypropylene
Package Quantity50
ColorClear
Manufacturers Part Number62038
Sheet Capacity2
BrandC-Line Products