- 1-7/16" Square Drive Open End Head fits "Z" Shank Interchangeable Head Torque Wrenches
- Interchangeable heads permit torquing capability with adjustable torque wrench bodies
- Designed for use with CDI Preset and Adjustable Interchangeable Head Torque Wrenches
- Match the shank size of the head with the same shank size of the wrench it is to be used with
Williams® "Z" Torque - Head Open End Wrench, 1-7/16" Opening Size, Dual Pin, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Weight | 2 lbs |
| Size | 1-7/16 |
| Opening Size | 1-7/16 in |
| Drive Size | 1-7/16 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Black |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | QZO46ADP |
| Brand | Williams |