12"Round Straight Arm Vertical Square Tubing - Min Qty 24 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Used with K34 square tubing rack tower. Arm is 5/8" round tubing and 12" long with disc at end to prevent garments from sliding off.
PRICE
$264.00 Sold in packages of 24 / $11.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Round Straight Arm for Square Tubing Rack |
| Class | Rack Accessories |
| Finish | Chrome |
| Line | Add-On Arms |
| Description | Round Straight Arm Vertical Square Tubing |
| Color | Black |
| Manufacturers Part Number | TV/LR |
| Brand | Econoco |