Used for double hanging by attaching to upright of K23 2 way or K13 4 way rack. Arm is 1/2 x 1-1/2 rectangular tubing and is 16" long with tab at end to prevent garments from sliding off. Twists on to square tubing upright.
16"Rect Straight Arm To Fit Sq Tub - Min Qty 24 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$264.00 Sold in packages of 24 / $11.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Straight Arm for Square Tubing Rack |
| Class | Rack Accessories |
| Finish | Chrome |
| Line | Add-On Arms |
| Description | Rectangular Straight Arm To Fit Square Tubing |
| Color | Silver |
| Manufacturers Part Number | TV/17 |
| Brand | Econoco |