Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB2243089

MPN #: BQSW12KBSN

12" Shelf Bracket for Slatwall - Satin Nickel - Pkg Qty 48

Product Description
12" shelf bracket for slatwall in satin nickel finish.

PRICE
$297.60  Sold in packages of 48 / $6.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in
Height2 in
Weight0.6 lbs

Product Details

TypeBracket
ClassSlatwall Accessories
FinishSatin Nickel
MaterialSteel
Manufacturers Part NumberBQSW12KBSN
BrandEconoco

Warranty

Warranty1 yr