Flextur 1/2" Socket Holder, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 1/2" Socket Holder provides strong, dependable storage for your most-used 1/2" drive sockets. Constructed from durable steel, this holder keeps up to 10 sockets neatly organized and within easy reach-helping you maintain a clean and efficient workspace.
It mounts securely to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall panels, and mobile tool carts. Designed to move or relocate easily, this socket holder adapts to your workflow and supports LEAN practices across various industrial and commercial environments. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
It mounts securely to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall panels, and mobile tool carts. Designed to move or relocate easily, this socket holder adapts to your workflow and supports LEAN practices across various industrial and commercial environments. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 1/2 in |
| Height | 2-3/4 in |
| Weight Capacity | 40 lbs |
| Weight | 5 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73529330 |
| Brand | Flextur |
Warranty
| Warranty | 1 |