Ergodyne® Shax 6193 Trailer Hitch Umbrella Holder, 8 lb., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Shax 6193 Trailer Hitch Umbrella Holder provides convenient, on-the-go shade by easily connecting to your vehicle. It also allows for easy transport of umbrellas without the hassle of installing and un-installing them from the base.
Installation is simple-slide the square section of the mount into the trailer hitch and tighten the thumbscrews to secure both the mount and umbrella. The durable, powder-coated iron pole is designed to withstand wind and weather, offering long-lasting use.
This mount is compatible with standard 2in // 5cm hitch receivers and holds the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
Installation is simple-slide the square section of the mount into the trailer hitch and tighten the thumbscrews to secure both the mount and umbrella. The durable, powder-coated iron pole is designed to withstand wind and weather, offering long-lasting use.
This mount is compatible with standard 2in // 5cm hitch receivers and holds the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Height | 19-5/16 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Series | 6193 |
| Manufacturers Part Number | 12993 |
| Shape | Rectangular |
| Brand | Ergodyne |
Warranty
| Warranty | 2 Years |