2508 T-Shirt Weight Dress Hanger, 17"L, Plastic-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
The T-Shirt Weight hanger is the lightest in our lines of traditional dress hangers. 17" black with chrome hook, it features deep notches and small hooks for delicate straps. Suitable for t-shirts and light weight tops.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | T-Shirt Weight Dress Hanger |
| Color | Black |
| Manufacturers Part Number | 2508 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |