Haul it your way with the Buyers Products 12 Ton Combination Hitch for 2-1/2 Inch Hitch Receivers. The patented design combines a ball hitch and a pintle hook into a single versatile piece of equipment. This makes it easy to pull loads up to 24000 lb with either a coupler or drawbar/pintle ring without needing to change hitches. Ideal for tradesman contractors and haulers who tow a range of loads. Heavy duty forged steel construction features a corrosion resistant black powder-coated finish. The hitch fits 2-1/2 in. receiver tubes with a spring-loaded locking arm for secure coupling. It includes a 2-5/16 in. ball with a corrosion resistant chrome-plated finish but the unit can accommodate other ball sizes as well. Hitch pin sold separately.
Buyers Products 12 Ton Combination Hitch, 2-1/2in Receiver, 2-5/16in Ball - RM122516
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 16 in |
| Height | 8 in |
| Weight | 28.5 lbs |
| Size | 12 Ton |
| Receiver Size | 2.31 |
| Ball Size | 2-5/16" |
Product Details
| Type | Combination Hitch |
| Color | Black |
| Style | BH12 Series |
| M.G.T.W. | 24000 lb |
| Finish | Powder Coat |
| Material | Forged Steel |
| Description | Combination Hitch |
| Manufacturers Part Number | RM122516 |
| M.V.I. | 4000 lb |
| Brand | Buyers Products |